Shop All Dry Erase Boards
Mastervision
48"x96" Dry Erase Board
Mfr # MA2100790
Zoro # G0057123
product price: $257.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
- Board Color White
- Dry Erase Surface Type Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2100790
- Zoro # G0057123
- UPC # 560375011235
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Depth | 0.5" |
Height | 48" |
Board Width | 96" |
Details
Item | Earth Silver Easy-Clean Dry-Erase Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray/Rail; Mounting Kit |
Standards | C2C Bronze Certified |
Board Material | Melamine |
Weight | 49.2 lbs |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Description
Board,Earth,Mel,4FtX8Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker Green Rev tip 12/bx (10703)
- TYVEK Tyvek® Expandable Envelope, 9" x 12" x 2", White, 100/Case (TYE09122WE)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- MASTERVISION 24x18" Combo Bulletin/Dry Erase Board (MX04433168)
- MASTERVISION 48"x96" Porcelain Dry Erase Board, Dry Erase Height: 48" (CR1520790)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- Mastervision Dry Erase Boards