Shop All Dry Erase Boards
Mastervision
48"x72" Magnetic Steel Planning Board, Aluminum Frame
Mfr # MA2792830
Zoro # G7313890
product price: $399.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$399.99
Free 30-Day Returns
Key Features
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 72 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2792830
- Zoro # G7313890
- UPC # 560375011792
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1-3/8" |
Width | 77-11/64" |
Height | 49-27/64" |
Details
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting System |
Corner Shape | Square |
Frame Material | Aluminum |
Standards | TAA Compliant |
Features | Grid Pattern, Pen Tray |
For Use | Multipurpose |
Assembly | No |
Description
Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes Mounting System, Board Frame Material Aluminum, Board Color White, Frame Color Silver, Planning Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- BSC PREFERRED 18'' x 60 Gauge x 2000' Cast Hand Stretch Film, 4PK (S-3212)
- MARTHA STEWART Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage (HH-OHD04-GLD-MS)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- MASTERVISION 4 ft.x6ft. Dry Erase Board (MA2700790)
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- Mastervision Dry Erase Boards