Shop All Dry Erase Boards
Mastervision
48"x72" Magnetic Steel Planning Board, Aluminum Frame
Mfr # GA27109830A
Zoro # G7313979
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Planning Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 72 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # GA27109830A
- Zoro # G7313979
- UPC # 560375007535
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Height | 49-27/64" |
Width | 77-11/64" |
Details
Dry Erase Product Grouping | Planning Board |
Board Properties | Magnetic |
Item | Planning Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Number of Rows | 40 |
Card Holders | 10 |
Includes | Mounting System |
Number of Months | 0 |
Columns Across | 64 |
Frame Material | Aluminum |
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes Mounting System, Board Frame Material Aluminum, Number of Months 0, Columns Across 64, Number of Rows 40, Board Color White, Frame Color Silver, Planning Board, Card Holders 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1880)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 92 Bright, A4, 1 Ream, 500 Sheets (105500)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 YELLOW (TK-897Y)
- FRESHPRD FRSOFB48CMBX Fresh Ourfresh Refill - Cucumber Melon (OFB-F-008I048M-02)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MB0707186P)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow (MA0315177)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- MASTERVISION 36"x48" Glass Dry Erase Board (GL080101)
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- Mastervision Dry Erase Boards