Shop All Dry Erase Boards
Mastervision
48"x72" Magnetic Dry Erase Board, Dry Erase Height: 48"
Mfr # MVI270201
Zoro # G9537580
original price:
$389.11
18% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Overall Width 72"
- Overall Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MVI270201
- Zoro # G9537580
- UPC # 15603750935909
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Overall Width | 72" |
Overall Height | 48" |
Details
Item | Magnetic Dry Erase Board,48x72",Black |
Description
Magnetic Dry Erase Board,48x72",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON DURABrite Ultra Hi-Yield Ink, 175/165 Page-Yield, Blk/Cy/Mag/Yel, PK4 (T220XL-BCS)
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame (SM531)
- TRODAT Micro Message Date Stamp (TDTE4853L)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENQE417A)
- MASTERVISION 18"x24" Melamine Dry Erase Board (MA0212170MV)
- MASTERVISION 79"x30" Melamine Dry Erase Board, Aluminum Frame (EA2300335MV)
- MASTERVISION 18"x36" Magnetic Dry Erase Cubicle Board, Aluminum Frame (XA10003700)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- AARCO Magnetic 350 Series Markerboards 48"x120" (350-007M-48120)
- Mastervision Dry Erase Boards