Shop All Dry Erase Boards
Mastervision
48"x72" Magnetic Dry Erase Board, Black Frame
Mfr # MVI270401
Zoro # G9537529
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MVI270401
- Zoro # G9537529
- UPC # 00560375093408
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Magnetic Dry Erase Board,48x72",Black |
Description
Magnetic Dry Erase Board,48x72",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 5 x 7, Traditional clear side load, 11 14 x 8 18, 50PK (52572)
- LABELMASTER Blank Orange Label Removable Vinyl, Pk25 (ZOPEZ)
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01483)
- MASTERVISION 24"x36" Magnetic Whiteboard, Aluminum Frame (MA0307790)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION 35-13/32"x59" Melamine Dry Erase Board, Aluminum Frame (MA1512170MV)
- MASTERVISION 48"X18" Magnetic Calendar Combo Board (XA429993700)
- MASTERVISION 12"x12" Magnetic Planning Dry Erase Board, Aluminum Frame (CR0894830)
- MASTERVISION 24"x36" Magnetic Whiteboard (CR0601170MV)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- Mastervision Dry Erase Boards