Shop All Dry Erase Boards
Mastervision
48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48"
Mfr # MA2707790
Zoro # G9537711
original price:
$452.03
8% off
new price: $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2707790
- Zoro # G9537711
- UPC # 560375011013
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Details
Item | Magnetic Dry Erase Board,4x6ft.,Alum |
Description
Magnetic Dry Erase Board,4x6ft.,Alum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- AMT 1-18 Scale Skill 2 Model Kit - 1929 Ford Woody Pickup 4-in-1 Kit - Car with Model Bike (AMT1269M)
- KYOCERA Yellow Toner Cartridge 15K YLD (TK8337Y)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION 74-1/2"x29-1/2" Melamine Dry Erase Board, Black Frame (EA4800055)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- MASTERVISION 36"x48" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI050205)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- ZORO SELECT 96"x48" Self-Sticking Whiteboard, Plastic (Vawlp-dryerase)
- Mastervision Dry Erase Boards