Shop All Dry Erase Boards
Mastervision
48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White
Mfr # MA2707790
Zoro # G6244677
original price:
$313.99
10% off
new price: $280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2707790
- Zoro # G6244677
- UPC # 560375011013
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Depth | 0.75" |
Height | 72" |
Board Width | 48" |
Details
Item | Board,Dry Erase,4x6,Gold Ultra,Aluminum |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Accessory Tray/Rail; Mounting Kit |
Standards | Cradle to Cradle Silver Certified; ISO 9001-2008 |
Board Material | Gold Ultra Enameled Steel |
For Use | Dry Erase Markers; Magnets |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Description
Board,Dry Erase,4x6,Gold Ultra,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Mainline Dispenser, 6 (P-56W)
- ILC Replacement For EREPLACEMENTS, CE412A (CE412A)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0594830)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- POST-IT 48"x96" Dry Erase Film (DEF8X4)
- Mastervision Dry Erase Boards