Shop All Bulletin Boards
Mastervision
48x72" Fabric Bulletin Board, Black
Mfr # MVI270301
Zoro # G6244500
product price: $331.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Width 72"
- Height 48"
- Board Type Bulletin
- Board Material Fabric
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MVI270301
- Zoro # G6244500
- UPC # 560375093637
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 72" |
Height | 48" |
Depth | 0.7" |
Board Width | 72" |
Board Height | 48" |
Details
Board Type | Bulletin |
Board Material | Fabric |
Board Color | Black |
Frame Color | Aluminum/Black |
Mounting Type | Hardware (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Hardware Included |
Item | Black Fabric Bulletin Board,48x72,Black |
Material | Aluminum |
For Use | Planning; Meetings; Conference Rooms; Schools |
Includes | Mounting Kit |
Color | Black |
Weight | 30.8 lbs |
Standards | ISO 9001-2008 |
Description
Black Fabric Bulletin Board,48x72,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST GEAR Valley Irrigation Add Span 0.16 4 Diecast Model (60-0834)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97451G)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 5", White, 50/Bundle (55VK85)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- MASTERVISION Cork Bulletin Board 36"H x 48"W (VT640101720)
- MASTERVISION Fabric Bulletin Board 24x18", Black (SF0422581012)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- MASTERVISION Self-Stick Easel Pad, White, PK2 (FL1218207)
- GHENT Cork Bulletin Board 48"H x 72"W (AK46)
- Mastervision Bulletin Boards