Shop All Dry Erase Boards
Mastervision
48"X18" Magnetic Calendar Combo Board
Mfr # XA429993700
Zoro # G6405905
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Cork
- Board Frame Material Aluminum
- Frame Color Aluminum
- Includes Hanging Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # XA429993700
- Zoro # G6405905
- UPC # 603750264205
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Depth | 0.75" |
Height | 18" |
Width | 48" |
Board Width | 48" |
Details
Item | Magnetic Calendar Combo Board,48x18" |
Board Color | White |
Dry Erase Surface Type | Cork |
Board Frame Material | Aluminum |
Frame Color | Aluminum |
Includes | Hanging Hardware |
Color | White |
Features | Calendar Combination Board—Includes magnetic dry erase and cork surfaces. |
Standards | ISO 9001-2008 |
Board Material | Magnetic Lacquered Steel |
Board Style | Combination, Bulletin/Dry Erase |
Material | Aluminum |
Weight | 7.92 lbs |
Planning Period | One Month |
Description
Magnetic Calendar Combo Board,48x18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- BOSTITCH Staples, Heavy Duty, 3/8 In. Leg, PK5000 (BOSSB35PHD5M)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- MASTERVISION Dry Erase Board 3 ft.x4ft. (MA0500790)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2712170MV)
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 11"x7" (QRTTM1107)
- Mastervision Dry Erase Boards