Shop All Dry Erase Boards
Mastervision
47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame
Mfr # MA2107170
Zoro # G7346118
original price:
$270.76
14% off
new price: $230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 47 13/64 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA2107170
- Zoro # G7346118
- UPC # 560375011822
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 47 13/64 in |
Dry Erase Width | 94 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 47-13/64" |
Width | 94-1/2" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Standards | TAA Compliant |
Corner Shape | Square |
Includes | Mounting hardware |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 47 13/64 in, Dry Erase Width 94 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- DAVENPORT & COMPANY Stand Up Stapler- Fullstrip- 20 Sheet Cap.- Black-Gray (DA18408)
- OFFICEMATE Wall Pocket, Letter, 7Hx13W, Black (21432)
- INSECT LORE Ladybug Landâ„¢ Growing Kit (2100)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame (MA0507170)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow (MA0315177)
- MASTERVISION 24"x36" In-Out Planning Dry Erase Board (GA01110830)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- Mastervision Dry Erase Boards