Shop All Dry Erase Boards
Mastervision
37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # MA0547830
Zoro # G7298369
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 38 in
- Dry Erase Width 50 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MA0547830
- Zoro # G7298369
- UPC # 560375011471
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 38 in |
Dry Erase Width | 50 in |
Adjustable Height Range | Not Adjustable |
Depth | 1" |
Height | 37-13/16" |
Width | 50-13/64" |
Details
Item | Planning Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Frame Color | Silver |
Columns Across | 34 |
Number of Rows | 23 |
Includes | Mounting System |
Number of Months | 0 |
Corner Shape | Square |
Standards | TAA Compliant |
Frame Material | Aluminum |
Description
Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 38 in, Dry Erase Width 50 in, Dry Erase Surface Finish Gloss, Includes Mounting System, Board Frame Material Aluminum, Number of Months 0, Columns Across 34, Number of Rows 23, Board Color White, Frame Color Silver, Planning Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ballpoint, 1.0mm Point, 1/2"Wx3/5"Lx5-1/2"H, 12/DZ, BE PK (UBC70124)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- REGISTRY Baggage Claim Hang Tag, 1000PK (U72BCC-E2AH)
- MASTERVISION 24"x36" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI030205)
- MASTERVISION Dry Erase Board 4x6 White (MA2700790)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- MASTERVISION 48"x72" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI270205)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- Mastervision Dry Erase Boards