Shop All Dry Erase Boards
Mastervision
37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # GA0594830
Zoro # G7298545
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 38 in
- Dry Erase Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # GA0594830
- Zoro # G7298545
- UPC # 560375007443
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 38 in |
Dry Erase Width | 50 in |
Adjustable Height Range | Not Adjustable |
Depth | 1" |
Height | 37-13/16" |
Width | 50-13/64" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Columns Across | 37 |
Number of Months | 12 |
Number of Rows | 12 |
Includes | Mounting System |
Standards | TAA Compliant |
Corner Shape | Square |
Frame Material | Aluminum |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 38 in, Dry Erase Width 50 in, Dry Erase Surface Finish Matte, Includes Mounting System, Board Frame Material Aluminum, Number of Months 12, Columns Across 37, Number of Rows 12, Board Color White/Gray, Frame Color Silver, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH eGeeTouch NFC Zipper Lock & Instantly Transform to Smart Luggage (5-03000-M9)
- SHURTAPE Carton Sealing Tape, Tan, 72mm W, PK24 (HP 500)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12370)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- FLIPSIDE PRODUCTS 9 x 12 Two Sided Marker Board, PK12 (35959)
- Mastervision Dry Erase Boards