Shop All Dry Erase Boards
Mastervision
36"x48" Porcelain Dry Erase Board
Mfr # CR0801170MV
Zoro # G6245079
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Porcelain
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CR0801170MV
- Zoro # G6245079
- UPC # 560375054003
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Depth | 1" |
Height | 48" |
Board Width | 36" |
Details
Item | Dry Erase Board,Porcelain,36x48" |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Aluminum Tray; (4) Corner Mounting Kit; Instructions |
Standards | ISO 9001-2008 |
Board Material | Porcelain |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Description
Dry Erase Board,Porcelain,36x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- ALERA Compact Rolling File Cart, 15 1/4w x 12 3/8d x 21h, Black (ALEFW601416BL)
- XEROX XEROX COMP PHASER 3052/3260 WC 3215/3225 DRUM (101R00474)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- MASTERVISION 36"x48" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI050205)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0594830)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2712170MV)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- TREND ENTERPRISES Graphing Grid (Large Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27306)
- Mastervision Dry Erase Boards