Shop All Dry Erase Boards
Mastervision
36"x48" Magnetic Planning Dry Erase Board, Aluminum Frame
Mfr # CR1232830A
Zoro # G9538140
product price: $483.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CR1232830A
- Zoro # G9538140
- UPC # 00560375054362
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Details
Item | Magnetic Planner Board Kit,4x6ft. |
Description
Magnetic Planner Board Kit,4x6ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- TUFFGARD EXTREME Poly Mailer, 10-1/2" L, 7-1/4" WPK50 (100279361)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Frbl Fsh Pk (WAU22681)
- SOLAR GROUP Mailbox Flag Repl Kit (RF000R06)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- MASTERVISION Earth Easy Dry Erase Board 24x36", White (MA0300790)
- QUARTET 4ft.x6ft. Whiteboard, Aluminum Frame (EMA406)
- Mastervision Dry Erase Boards