Shop All Dry Erase Boards
Mastervision
36"x48" Magnetic Gold Ultra Dry Erase Board, White Frame
Mfr # MVI050205
Zoro # G6244589
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Hardware Included
- Board Frame Material Aluminum
- Frame Color Aluminum/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MVI050205
- Zoro # G6244589
- UPC # 560375093668
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Depth | 0.7" |
Height | 36" |
Width | 48" |
Board Width | 48" |
Details
Item | Dry Erase Board,Gold Ultra,36x48",White |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Hardware Included |
Board Frame Material | Aluminum |
Frame Color | Aluminum/White |
Color | White |
Includes | Accessory Tray/Rail; Mounting Kit |
Material | Aluminum |
Board Style | Magnetic Dry Erase |
For Use | Dry Erase Markers; Magnets; Planning; Meetings; Conference Rooms; Schools; Magnetic Steel Surface is Recommended for Frequent Use |
Board Material | Lacquered Steel |
Mounting Details | Hardware (Included) |
Weight | 21.12 lbs |
Description
Dry Erase Board,Gold Ultra,36x48",White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- GREAT PAPERS Stationery Letterhead, Pretty Pans, PK80 (2014313)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- MASTERVISION Earth Easy Dry Erase Board 24x36", White (MA0300790)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AG-DD)
- Mastervision Dry Erase Boards