Shop All Dry Erase Boards
Mastervision
36"x48" Magnetic Dry Erase Board, Black Frame
Mfr # MVI050401
Zoro # G9537459
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MVI050401
- Zoro # G9537459
- UPC # 00560375093545
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Details
Item | Magnetic Dry Erase Board,36x48",Black |
Description
Magnetic Dry Erase Board,36x48",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AVERY Folder, 2-Pocket, Letter, Gry 25PK (AVE47990)
- PYRAMID Proximity Badge, Blue/White, PK15 (42454)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 400)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION 48"x96" Porcelain Dry Erase Board (CR1501170MV)
- MASTERVISION Dry Erase Board, 48" H, 36" W (RQR0221)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- BI-SILQUE 24 x 36 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA03759214)
- Mastervision Dry Erase Boards