Shop All Dry Erase Boards
Mastervision
35-13/32"x59" Melamine Dry Erase Board, Aluminum Frame
Mfr # MA1512170MV
Zoro # G7346571
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 35 13/32 in
- Board Color White
- Dry Erase Surface Type Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA1512170MV
- Zoro # G7346571
- UPC # 560375011259
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 35 13/32 in |
Dry Erase Width | 59 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 35-13/32" |
Width | 59" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Corner Shape | Square |
Includes | Mounting hardware |
Standards | TAA Compliant |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 35 13/32 in, Dry Erase Width 59 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- EXPO Magnetic Dry Erase Marker, Fine Bullet Tip, Assorted Colors, PK8 (1944748)
- ECONOMY Spencer Stitch Scissors, Economy, 3.5in, Each (11-180)
- BROTHER Black Drum Unit 50K YLD (DR890)
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- MASTERVISION 23-39/64"x35-13/32" Melamine Whiteboard, Aluminum Frame (MA0312170MV)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 48"x72" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI270205)
- MASTERVISION 24"x36" Porcelain Whiteboard (CR0601170MV)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- Mastervision Dry Erase Boards