Shop All Dry Erase Boards
Mastervision
30"x45" Magnetic Dry Erase Tile Board
Mfr # DET8025397
Zoro # G9537626
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 30"
- Dry Erase Width 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # DET8025397
- Zoro # G9537626
- UPC # 00190224866695
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 30" |
Dry Erase Width | 45" |
Details
Item | Magnetic Tile Dry Erase Panels,30x45" |
Description
Magnetic Tile Dry Erase Panels,30x45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3997)
- EXACT Paper, 11X17,250Pk, 110#, We Pk (WAU40414)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X3)
- CLAUSS Carpet/Heavy Fabric, Carpet Shears, Bent (10721)
- MASTERVISION 74-1/2"x29-1/2" Melamine Dry Erase Board, Black Frame (EA4800055)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (MA0547830)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- MASTERVISION 18"x36" Magnetic Dry Erase Cubicle Board, Aluminum Frame (XA10003700)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Black Frame (MVI270401)
- LUXOR Reversible Magnetic Mobile 96x40 Whiteboard/ Whiteboard (MB9640WW)
- Mastervision Dry Erase Boards