Shop All Dry Erase Boards
Mastervision
3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame
Mfr # MB0707186P
Zoro # G402684256
original price:
$68.39
10% off
new price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Board Frame Material Aluminum
- Frame Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MB0707186P
- Zoro # G402684256
- UPC # 560375046473
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Silver |
Material | Aluminum |
Color | White |
Board Material | Lacquered Steel |
Board Style | Dry Erase |
Weight | 8.3 lbs |
Description
Designed to fit in smaller spaces, these personal home and office products can be used in any working context. Practical and adaptable, they are the starting point of all efficient planning and organization, boosting performance either in individual or team work. Offered in lightweight, convenient and ingenious formats that fit every space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, 19-1Lb (24195)
- CANON Crtdg, Cleaning, 20 Cycle (CLI251XLGY)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Orange (955-FO)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67539)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0307170)
- MASTERVISION 35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame (MA0507170)
- MASTERVISION 48"X18" Magnetic Calendar Combo Board (XA429993700)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- Mastervision Dry Erase Boards