Shop All Dry Erase Boards
Mastervision
25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame
Mfr # GA0397830
Zoro # G7298411
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 26 in
- Board Color White/Gray
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # GA0397830
- Zoro # G7298411
- UPC # 560375007382
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 26 in |
Dry Erase Width | 42 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1" |
Width | 42-21/64" |
Height | 25-63/64" |
Details
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Number of Rows | 30 |
Includes | Mounting System |
Columns Across | 8 |
Number of Months | 0 |
Standards | TAA Compliant |
Corner Shape | Square |
Frame Material | Aluminum |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 26 in, Dry Erase Width 42 1/2 in, Dry Erase Surface Finish Matte, Includes Mounting System, Board Frame Material Aluminum, Number of Months 0, Columns Across 8, Number of Rows 30, Board Color White/Gray, Frame Color Silver, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- STAR TREK Blue Comic Lanyard (42671)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- MASTERVISION 18"x24" Melamine Dry Erase Board (MA0212170MV)
- MASTERVISION 24"x36" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI030205)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- MASTERVISION 24"x36" Glass Whiteboard, Dry Erase Height: 24" (GL070101)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AC-DD)
- Mastervision Dry Erase Boards