Shop All Dry Erase Boards
Mastervision
25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame
Mfr # GA0396830
Zoro # G7298396
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Calendar Planning Board
- Board Properties Magnetic
- Dry Erase Height 26 in
- Dry Erase Width 42 1/2 in
- Board Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # GA0396830
- Zoro # G7298396
- UPC # 560375007368
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 26 in |
Dry Erase Width | 42 1/2 in |
Adjustable Height Range | Not Adjustable |
Depth | 1" |
Height | 25-63/64" |
Width | 42-21/64" |
Details
Dry Erase Product Grouping | Calendar Planning Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting System |
Columns Across | 7 |
Number of Months | 0 |
Number of Rows | 24 |
Standards | TAA Compliant |
Frame Material | Aluminum |
Corner Shape | Square |
Description
Calendar Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 26 in, Dry Erase Width 42 1/2 in, Dry Erase Surface Finish Matte, Includes Mounting System, Board Frame Material Aluminum, Number of Months 0, Columns Across 7, Number of Rows 24, Board Color White/Gray, Frame Color Silver, Dry Erase Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Round Flexi-View Binders, Black (AVE17686)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Pink Pk (514-100)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- MASTERVISION Gridded Magnetic Porcelain Planning Board, 1 x 2 Grid, 72 x 48, Aluminum Frame (CR1230830)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- MASTERVISION 35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame (MA0507170)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- Mastervision Dry Erase Boards