Shop All Dry Erase Boards
Mastervision
24"x36" Weekly Planner Board, White
Mfr # GA0396830
Zoro # G6288296
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase Calendar
- Mounting/Mobility Type Heavy Duty Mounting Kit
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # GA0396830
- Zoro # G6288296
- UPC # 560375007368
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Planner Board,36x24,Weekly,White |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Heavy Duty Mounting Kit |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Weekly Calendar |
Color | White |
Includes | Mounting Kit |
Standards | ISO 9001-2008 |
Board Style | Magnetic Dry Erase Calendar |
Material | Aluminum |
Board Material | Gold Ultra Enameled Steel |
Weight | 8.8 lbs |
Planning Period | One Week |
Mounting Details | Heavy Duty Mounting Kit (Included) |
Calendar Term | One-Week |
Description
Planner Board,36x24,Weekly,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather Side-Rail Desk Pad/Desk Protector, 38" x 24" (PR-1025)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-0/HGALSEALS (PEN128RTU)
- MASTERVISION 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (GA05106830)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Dry Erase Height: 48" (MVI270201)
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- MASTERVISION 24"x36" In-Out Planning Dry Erase Board (GA01110830)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- Mastervision Dry Erase Boards