Shop All Dry Erase Boards
Mastervision
24"x36" Porcelain Whiteboard
Mfr # CR0601170MV
Zoro # G6245097
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Porcelain
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CR0601170MV
- Zoro # G6245097
- UPC # 560375054164
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Depth | 1" |
Height | 36" |
Board Width | 24" |
Details
Item | Dry Erase Board,Porcelain,24x36" |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Aluminum Tray; (4) Corner Mounting Kit; Instructions |
Standards | ISO 9001-2008 |
Board Material | Porcelain |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Description
Dry Erase Board,Porcelain,24x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- RANDOM HOUSE Dr. Seuss’s ABC Book (9780394800301)
- MASTERVISION 18"x24" Melamine Dry Erase Board (MA0212170MV)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 24"x36" Magnetic Whiteboard, Aluminum Frame (MA0307790)
- MASTERVISION Dry Erase Board 3 ft.x4ft. (MA0500790)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- ZORO SELECT 36"x48" Melamine Whiteboard, Depth: 5/8 in (1NUP6)
- Mastervision Dry Erase Boards