Shop All Dry Erase Boards
Mastervision
24"x36" Magnetic Whiteboard
Mfr # CR0601170MV
Zoro # G9537696
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CR0601170MV
- Zoro # G9537696
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Details
Item | Magnetic Dry Erase Board,2 ft.x3ft. |
Description
Magnetic Dry Erase Board,2 ft.x3ft.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Flashbot® Learning Toy (200)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- OIC Clipboard, Box, w/Binder (83309)
- MASTERVISION 36"x48" Magnetic Dry Erase Board, Black Frame (MVI050401)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- MASTERVISION 24"x36" Porcelain Whiteboard (CR0601170MV)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- Mastervision Dry Erase Boards