Shop All Dry Erase Boards
Mastervision
24x36" Magnetic Temp Glass Dry Erase Board
Mfr # GL070101
Zoro # G9536987
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Surface Type Glass
- Size 24" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # GL070101
- Zoro # G9536987
- UPC # 00190215979816
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Size | 24" x 36" |
Details
Item | Magn Temp Glass Dry Erase Board,24x36" |
Dry Erase Surface Type | Glass |
Description
Magn Temp Glass Dry Erase Board,24x36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Style Highlighters, Chisel Tip, Fluorescent Yellow, PK4 (25164PP)
- ADAM EQUIPMENT Digital Compact Bench Scale 120g Capacity (HCB 123)
- KYOCERA KYOCERA COMP TASK ALPHA 306CI BLACK (TK-5197K)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 1.437 in H x 0.8 in W White 19/PK (LAT-37-799-1)
- MASTERVISION 24"x36" Magnetic Whiteboard (CR0601170MV)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- MASTERVISION Lacquered Steel Board, Aluminum Frame (MA2707170)
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- MASTERVISION 48"x72" Porcelain Dry Erase Board (CR1201170MV)
- MASTERVISION 48"x72" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI270205)
- QUARTET 48"x96" Melamine Whiteboard, Dry Erase Width: 96" (S538B)
- Mastervision Dry Erase Boards