Shop All Dry Erase Boards
Mastervision
24"x36" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # MA0594830
Zoro # G7313909
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24 in
- Dry Erase Width 36 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MA0594830
- Zoro # G7313909
- UPC # 560375011488
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 64/64" |
Height | 37-13/16" |
Width | 50-13/64" |
Details
Item | Dry Erase Ruled Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Frame Color | Silver |
Corner Shape | Square |
Standards | TAA Compliant |
Frame Material | Aluminum |
Includes | Mounting System |
Description
Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Includes Mounting System, Board Frame Material Aluminum, Board Color White, Frame Color Silver, Dry Erase Ruled Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER STAPLE #858 WC 1/2""1250P (858SP)
- QUARTET NanoClean Magntc DryErase Board, 24" (SM531B)
- EPSON Presentation Matte Paper, 44"x82 ft, White (S041220)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- MASTERVISION 24x18" Combo Bulletin/Dry Erase Board (MX04433168)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- MASTERVISION 35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame (MA0507170)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- ONEIDA VIPER SCRAPER 10.75"" (AXS001160B)
- Mastervision Dry Erase Boards