Shop All Dry Erase Boards
Mastervision
24"x36" Magnetic Steel In/Out Dry Erase Board, Gray Frame
Mfr # GA01110830
Zoro # G7346757
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping In/Out Board
- Board Properties Magnetic
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # GA01110830
- Zoro # G7346757
- UPC # 560375007320
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Details
Dry Erase Product Grouping | In/Out Board |
Board Properties | Magnetic |
Item | In/Out Board |
Board Color | White/Gray |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Frame Color | Gray |
Includes | Mounting hardware |
Description
In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 24 in, Dry Erase Width 36 in, Includes Mounting Hardware, Board Frame Material Aluminum, Frame Color Gray, Board Color White/Gray, In/Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 4 mil, PK72 (RG300.39G)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION Lacquered Steel Board, Aluminum Frame (MA2707170)
- MASTERVISION 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (GA05106830)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- MASTERVISION 48"x96" Porcelain Dry Erase Board, Dry Erase Height: 48" (CR1520790)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MOORECO 48"x96" Magnetic Steel Whiteboard, Gloss (219PH)
- Mastervision Dry Erase Boards