Shop All Dry Erase Boards
Mastervision
24"x36" Magnetic Steel Dry Erase Board, Matte
Mfr # BVCMA0392830
Zoro # G5754201
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 24 in
- Dry Erase Width 36 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # BVCMA0392830
- Zoro # G5754201
- UPC # 560375011921
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | (10) Data Card Holders, Fastening Kit, Magnet Shape, Pen Tray |
Frame Material | Aluminum |
Features | 1" x 2" Grid |
Standards | ISO 9001-2008 |
Board Material | Gold Ultra Enameled Steel |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Grid Columns | 17 |
Weight | 8.78 lbs |
Grid Rows | 23 |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Includes (10) Data Card Holders, Fastening Kit, Magnet Shape, Pen Tray
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS Jumbo Calculator (LA-CALC-10/20)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- MASTERVISION Easy-Clean Dry Erase Board 18x24, White (MA0200790)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- MASTERVISION 18"x24" Melamine Dry Erase Board (MA0212170MV)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- MASTERVISION 24"x36" Magnetic Gold Ultra Dry Erase Board, White Frame (MVI030205)
- QUARTET Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame (S531)
- Mastervision Dry Erase Boards