Shop All Dry Erase Boards
Mastervision
24"x36" Magnetic Planning Dry Erase Board
Mfr # GA03204830
Zoro # G9538070
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # GA03204830
- Zoro # G9538070
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Details
Item | Magnetic Planner Board,3 Month,2x3ft. |
Description
Magnetic Planner Board,3 Month,2x3ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38UN)
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- TOMBOW DUAL BRUSH SET 10 PRIMARY (56167)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 2", White, 50/Bundle (55VL19)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 18"x36" Magnetic Cubicle Dry Erase, Aluminum Frame (MA10007705)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION 24x18" Combo Bulletin/Dry Erase Board (MX04433168)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION 80"x38" Steel Dry Erase Board, Aluminum Frame (QR5203)
- MOORECO 40"x30" Magnetic, Reversible Porcelain Whiteboard, Gloss, Frame Color: Silver (669RU-DD)
- Mastervision Dry Erase Boards