Shop All Dry Erase Boards
Mastervision
24"x36" Magnetic Gold Ultra Dry Erase Board, White Frame
Mfr # MVI030205
Zoro # G6244625
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MVI030205
- Zoro # G6244625
- UPC # 560375093651
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Depth | 0.7" |
Height | 24" |
Board Width | 36" |
Details
Item | Dry Erase Board,Gold Ultra,24x36",White |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Aluminum/White |
Includes | Accessory Tray/Rail; Mounting Kit |
For Use | Dry Erase Markers; Magnets; Planning; Meetings; Conference Rooms; Schools; Magnetic Steel Surface is Recommended for Frequent Use |
Board Material | Lacquered Steel |
Weight | 12.1 lbs |
Mounting Details | Hardware (Included) |
Description
Dry Erase Board,Gold Ultra,24x36",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- TEKNIKA STRAPPING SYSTEMS Sealer For Polyester Strapping 5/8" (TP-5005)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- MASTERVISION 18"x36" Magnetic Cubicle Dry Erase, Aluminum Frame (MA10007705)
- MASTERVISION Magnetic Glass Dry-Erase Board, 48" X 72" (GL120107)
- MASTERVISION 48"x72" Porcelain Dry Erase Board (CR1201170MV)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- Mastervision Dry Erase Boards