Shop All Dry Erase Boards
Mastervision
23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame
Mfr # MA0207170
Zoro # G7346109
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 23 5/8 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA0207170
- Zoro # G7346109
- UPC # 560375011020
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 23 5/8 in |
Dry Erase Width | 17 23/32 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 23-5/8" |
Width | 17-47/64" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Frame Color | Gray |
Standards | TAA Compliant |
Frame Material | Aluminum |
Includes | Mounting hardware |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 23 5/8 in, Dry Erase Width 17 23/32 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Mounting Hardware, Standards TAA Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- ZORO SELECT Telescoping Inner Boxes, 36" x 36" x 40", Kraft, 5/Bundle (55VL56)
- ALLIANCE RUBBER Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box (07706****)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 35-13/32"x47-13/64" Magnetic Steel Dry Erase Board, Aluminum Frame (MA0507170)
- MASTERVISION 23-39/64"x35-13/32" Magnetic Steel Whiteboard, Yellow (MA0315177)
- MASTERVISION 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (GA05106830)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0597830)
- MASTERVISION 24"x36" Magnetic Steel Dry Erase Board, Matte (BVCMA0392830)
- BEST-RITE 48"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KH)
- Mastervision Dry Erase Boards