Shop All Dry Erase Boards
Mastervision
2 ft.x3ft. Dry Erase Board
Mfr # MA0300790
Zoro # G9537766
original price:
$86.41
14% off
new price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # MA0300790
- Zoro # G9537766
- UPC # 00640206488525
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Overall Width | 36" |
Overall Height | 24" |
Details
Item | Dry Erase Board,2 ft.x3ft. |
Description
Dry Erase Board,2 ft.x3ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Marsh® Oil Boards, 11" x 24", Tan, 335/Case (STOB1124)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 1/2 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (773)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84203)
- MASTERVISION Dry Erase Board 4x6 White (MA2700790)
- MASTERVISION 36"x48" Magnetic Steel Planning Whiteboard, Aluminum Frame (GA05108830A)
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- MASTERVISION 24"x36" Magnetic Whiteboard, Aluminum Frame (MA0307790)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- Mastervision Dry Erase Boards