Shop All Dry Erase Boards
Mastervision
18"x36" Magnetic Dry Erase Cubicle Board, Aluminum Frame
Mfr # XA10003700
Zoro # G6244388
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Dry Erase Width 36"
- Board Color Natural; White
- Dry Erase Surface Type Combination, Bulletin/Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # XA10003700
- Zoro # G6244388
- UPC # 560375026024
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 36" |
Height | 18" |
Board Width | 36" |
Details
Item | Cubicle Dry Erase,36x18",Silver |
Board Color | Natural; White |
Dry Erase Surface Type | Combination, Bulletin/Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Aluminum |
Includes | Mounting Kit |
Standards | ISO 9001-2008 |
Features | Combination Board—Features magnetic dry erase and cork surfaces. |
Board Material | Cork; Enameled Steel |
Mounting Details | Cubicle Mounting System (Included) |
Description
Cubicle Dry Erase,36x18",Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- TELINDEX Address Card File, Tray, Black (241201)
- DUCK BRAND Tape Gun, 3" Core, Metal/Plastic (1078566)
- UNIVERSAL Message Stamp, RUSH, Pre-Inked One-Color, Red (UNV10069)
- MASTERVISION Magnetic Glass Dry-Erase Board, 36" X 48" (GL080107)
- MASTERVISION 48"x96" Porcelain Dry Erase Board, Dry Erase Height: 48" (CR1520790)
- MASTERVISION 48"x96" Dry Erase Board (MA2100790)
- MASTERVISION 37-51/64"x50-13/64" Magnetic Steel Whiteboard, Aluminum Frame (GA0594830)
- MASTERVISION Calendar Dry Erase Board 3"-1, Gray (MB3507186)
- MASTERVISION 24x18" Combo Bulletin/Dry Erase Board (MX04433168)
- FELLOWES 13-1/4"x15-3/8" ABS Plastic Whiteboard, Black Frame (75905)
- Mastervision Dry Erase Boards