Shop All Dry Erase Boards
Mastervision
18"x36" Magnetic Cubicle Dry Erase, Aluminum Frame
Mfr # MA10007705
Zoro # G6244729
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervision
- MFR # MA10007705
- Zoro # G6244729
- UPC # 560375011709
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 36" |
Height | 18" |
Board Width | 36" |
Details
Item | Cubicle Dry Erase,36x18",White |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | Mounting Kit |
Standards | ISO 9001-2008 |
Board Material | Gold Ultra Enameled Steel |
Mounting Details | Cubicle Mounting System (Included) |
Description
Cubicle Dry Erase,36x18",White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- SAMSILL Non-Stick View D-Ring Binder, 6", Black (16420)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- MASTERVISION Grid Planning Board, 1 x 2 Grid, 48 x 36, White/Silver (MA0592830)
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- MASTERVISION 36"x24" Dry Erase Planner- Twelve Months, Aluminum (GA03106830)
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- Mastervision Dry Erase Boards