Shop All Dry Erase Boards
Mastervision
12"x12" Magnetic Planning Dry Erase Board, Aluminum Frame
Mfr # CR0894830
Zoro # G9537757
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 12"
- Dry Erase Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastervision
- MFR # CR0894830
- Zoro # G9537757
- UPC # 15603750549977
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 12" |
Dry Erase Width | 12" |
Details
Item | Magnetic Planner Board,1x1ft. |
Description
Magnetic Planner Board,1x1ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- SMEAD Folder, File, Lgl, 1/3, Expnd Pk (SMD18234)
- CHARLES LEONARD Flat Tip Easel Paintbrushes, Short Handle, Blk Bristles, PK36 (73150)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- MASTERVISION 35-13/32"x47-13/64" Melamine Dry Erase Board, Aluminum Frame (MA0512170MV)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Dry Erase Height: 48" (MVI270201)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0396830)
- MASTERVISION 48"x72" Porcelain Dry Erase Board (CR1201170MV)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- Mastervision Dry Erase Boards