Shop All Dry Erase Boards
Mastervisi
Earth Easy-Clean Dry Erase Board, White/silver, 18x24
Mfr # MA0200790
Zoro # G110771347
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastervisi
- MFR # MA0200790
- Zoro # G110771347
- UPC # 560375011204
- Country of Origin Portugal
- Category Dry Erase Boards
Description
Basic whiteboard combines durability, superior visibility, exceptionally smooth writing/erasing and scratch resistance, making it perfect for moderate, everyday use. Sturdy aluminum frame features the four-corner system for easy wall mounting, and it may be oriented vertically or horizontally. Handy snap-on pen tray and all mounting hardware are included. MelamineReversible -- simply flip the board to extend use. Board Type: Dry Erase; Board Width: 24in; Board Height: 18in; Surface Material: Melamine.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - Standard", 6" x 6", Red/Yellow/Black, 500/Roll (DL7530)
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- MASTERVISI Lacquered Steel Magnetic Dry Erase Board, 24 X 36, Silver/white (MVI030205)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- LUXOR Reversible Magnetic Whiteboard, 96"x40" (MB9640WW)
- FLASH FURNITURE Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-20X30-BLK-GG)
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame (79282)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- MAGNA VISUAL 36"x24" Magnetic Steel In/Out Board, Silver Frame (IOK-3624)
- Mastervisi Dry Erase Boards