Mastersons Car MCC-119-16 16 oz Ceramic Spray Sealant
Mfr # MCC_119_16
Zoro # G004170898
Key Features
- Container Size 16 oz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastersons Car
- MFR # MCC_119_16
- Zoro # G004170898
- UPC # 643131804743
- Country of Origin China
- Category Spray Adhesives
Dimensions
Container Size | 16 oz |
Description
Masterson's - Ceramic Spray Sealant 16 oz - MCC_119_16 - Made in America.
Masterson's Detail Spray is the original detailer for a brilliant shine on all colors. The synthetic formula delivers a deep gloss and show winning shine. Quickly and easily wipe away dirt and dust to deliver a high gloss shine. Masterson's Detail Spray is the choice of detailing professionals and enthusiasts around the world. Easily removes light dirt, dust, fingerprints, road grime, bird droppings, and much more. Advanced UV solar blockers protect paintwork. The easy-to-use spray is perfect for a quick shine. Synthetic gloss enhancers take shine to the next level. Works on paintwork, wheels, trim, glass, carbon fiber, fiberglass, and much more. Masterson's Detail Spray delivers award-winning shine in seconds. Simply spray on the surface to lift away dirt and grime. Safe for all painted surfaces including clear coat and ceramic paintwork. Easily clean any vehicle inside the garage. The synthetic detailer lifts dirt from the surface for a swirl-free shine. Restores a high gloss shine back to chrome and aluminum. The streak-free detailer delivers fantastic results on all colors. Details any car in minutes. Restores a just-waxed look back to any car. Removes water spots and road tar in seconds. Perfect for cleaning on-the-go. Works on new and old vehicles. Enhances all wax and sealant coatings. Fresh scent is perfect for any detailing job. Works great for quick glass cleaning.
Specifications- Capacity: 16 oz
- Country of Origin: United States of America
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- PRO SEAL Waterproof RTV Silicone Sealant, 11.1 oz, Clear, Temp Range -75 to 500 Degrees F (80067)
- TAPE LOGIC Tape Logic® Colored Masking Tape, 4.9 Mil, 1/2" x 60 yds., Black, 12/Case (T93300312PKB)
- OATEY RainRShine Blue Cement For PVC 16 oz (30893V)
- 3M Spray Adhesive, 20 Series, Clear, 13.8 oz, Aerosol Can (20)
- PERMATEX Permatex Automotive Carpet & Headliner Spray Adhesive 16.75 oz aero (27828)
- PROMARX Multi-Purpose Adhesive Spray, 1.8oz (DA72ADHSPY24)
- LOCTITE Epoxy Adhesive, Translucent, 13.5 oz, Syringe (2235316)
- 3M Spray Adhesive, Pressure Sensitive 72 Series, Blue, 17.3 oz, Aerosol Can (72 BLUE)
- SPRAYWAY No Fray Spray, 16oz (SW821-1)
- SPRAYWAY No Fray Spray, 16oz, 12PK (SW821)
- Mastersons Car Spray Adhesives