Masterseal Np1

BASF MasterSeal NP 1 Stone Elastomeric Polyurethane Sealant 10.1 oz


product price: $16.25
/ea
Sold in multiples of 12 for $195.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Stone
  • Container Size 10.1 oz
  • Coverage 26 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 10.1 oz

Details

Color Stone
Coverage 26 ft

Description

Masterseal Np1 is a 1 component high performance non-priming gun grade elastomeric polyurethane sealant it requires no mixing and typically requires no priming to bond to many materials including concrete and masonry.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.