Shop All Jobber Length Drill Bits
Mastercut Tool
P .3230x2-3/8x.3230x4 2FL 118° 4 Facet Point Drill
Mfr # 601-238
Zoro # G900659862
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Finish Uncoated
- Point Angle 118°
- Number of Flutes 2
- Dimension Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 601-238
- Zoro # G900659862
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Dimension | Imperial |
Details
System of Measurement | Imperial |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.323 |
LOC (Decimal) | 2.375 |
SHK (Decimal) | 0.323 |
OAL (Decimal) | 4 |
OD (Metric) | 8.204 |
LOC (Metric) | 60.325 |
SHK (Metric) | 8.204 |
OAL (Metric) | 101.6 |
OD (Fractional) | .3230 |
LOC (Fractional) | 2-3/8 |
SHK (Fractional) | .3230 |
OAL (Fractional) | 4 |
Description
P .3230x2-3/8x.3230x4 2FL 118 4 Facet Point Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (69692RPB92945)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- HOUGEN 15/16 in. X 3/4 in. RotaLoc Annular Cutter (17130)
- WEATHERHEAD Collet, 16925 (ET401DC-M230S)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- MASTERCUT TOOL 7/8x4x7/8x6 2FL 118° 4 Facet Point Drill (601-320)
- MASTERCUT TOOL 11/32x2-3/8x11/32x4 2FL 118° 4 Facet Point Drill (601-248)
- MASTERCUT TOOL 5.8x57x5.8x93 2FL 118° 4 Facet Point Drill (701-062)
- MASTERCUT TOOL X .3970x2-7/8x.3970x4-1/2 2FL 118° 4 Facet Point Drill (601-272)
- OSG Jobber Drill Bit, 6.50mm, XPM (8593065)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 3.20 mm (2AB3.2)
- Mastercut Tool Drill Bits