Shop All Carbide Burs
Mastercut Tool
M16101 3x16x3x38 7° Pointed Cone Singlecut
Mfr # SM-43MMSC
Zoro # G700592888
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.1181
- Bur Angle 7°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-43MMSC
- Zoro # G700592888
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.1181 |
Cut Type | Singlecut |
Bur Angle | 7° |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.63 |
OAL (Decimal) | 1.496 |
OD (Metric) | 3 |
LOC (Metric) | 16 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 3 |
LOC (Fractional) | 16 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
M16101 3x16x3x38 7 Pointed Cone Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Sander Backing Pad, 7" (51151)
- PFERD 2" x 3" Type 18 Plug, 5/8-11 Thd. - A 16 PSF (61893)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- MASTERCUT TOOL M06600 2.5x2.3x3x38 Ball Doublecut (SD-41MMDC)
- MASTERCUT TOOL 07401 3/8x5/16x1/4x2-1/8 Ball Singlecut (SD-3SC)
- MASTERCUT TOOL 3/16x2x3/16x3 Doublecut Piloted Diemill, PowerT (22100-2)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- MASTERCUT TOOL 08602 3/8x5/8x1/4x2-3/8 Oval Alumacut (SE-3FM)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Long Length, SD-3L6, 3/8 (10687)
- Mastercut Tool Carbide Burs