Shop All Carbide Burs
Mastercut Tool
M16001 3x11x3x38 14° Pointed Cone Singlecut
Mfr # SM-42MMSC
Zoro # G600591493
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.1181
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-42MMSC
- Zoro # G600591493
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.1181 |
Cut Type | Singlecut |
Bur Angle | 14° |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.433 |
OAL (Decimal) | 1.496 |
OD (Metric) | 3 |
LOC (Metric) | 11 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 3 |
LOC (Fractional) | 11 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
M16001 3x11x3x38 14 Pointed Cone Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (216118)
- NOBLES/TENNANT PAD - 18 in. - RED BUFFING PAD - CONVENTIONAL, 5 per Case (1243336)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Fill, 5/8"-11 UNC Nut (13085)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- MASTERCUT TOOL 17001 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Singlecut (SM-5SC)
- MASTERCUT TOOL 15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut (SL-4SC)
- MASTERCUT TOOL 3.18x6.35x3x38.1 Barrel Shape Jeweler Bur (RT2MM)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Doublecut, PowerT (SL-1DC-2)
- MASTERCUT TOOL 15300 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Doublecut (SL-3DC)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- Mastercut Tool Carbide Burs