Shop All Carbide Burs
Mastercut Tool
M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut
Mfr # SM-41MMDM
Zoro # G700591980
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.1181
- Bur Angle 12°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-41MMDM
- Zoro # G700591980
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.1181 |
Cut Type | Diamond Cut |
Bur Angle | 12° |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.35 |
OAL (Decimal) | 1.496 |
OD (Metric) | 3 |
LOC (Metric) | 8.9 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 3 |
LOC (Fractional) | 8.9 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
M15903 3x8.9x3x38 12 Pointed Cone Diamond Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SC-5, SOLID CARBIDE BUR SINGLE CUT -7000C (7C132BSC)
- MIRKA Gold 8" Psa P40 W (23-352-040)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 50 Grit (62418)
- MASTERCUT TOOL M15900 3x8.9x3x38 12° Pointed Cone Doublecut (SM-41MMDC)
- MASTERCUT TOOL 08500 1/4x3/8x1/4x2 Oval Doublecut (SE-1DC)
- MASTERCUT TOOL 1/4x1x1/4x3 Mill End Fiberglass Router, PowerA (FGR6-2C-1)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- MASTERCUT TOOL 06721 1/8x3/32x1/8x2 Ball Singlecut (SD-42L2SC)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-001119)
- Mastercut Tool Carbide Burs