Shop All Carbide Burs
Mastercut Tool
M15900 3x8.9x3x38 12° Pointed Cone Doublecut
Mfr # SM-41MMDC
Zoro # G700591836
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.1181
- Bur Angle 12°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-41MMDC
- Zoro # G700591836
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.1181 |
Cut Type | Doublecut |
Bur Angle | 12° |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.35 |
OAL (Decimal) | 1.496 |
OD (Metric) | 3 |
LOC (Metric) | 8.9 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 3 |
LOC (Fractional) | 8.9 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
M15900 3x8.9x3x38 14 Pointed Cone Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- MARCO 110 Ft. Pneumatic Twinline Hose - 1/4" X 1/8" Fittings (1016001)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002110)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22616)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- MASTERCUT TOOL 07260 1/4x7/32x1/4x6-3/4 Ball Doublecut (SD-1L6DC)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerA (22000-1)
- WIDIA Carbide Bur, Cylindrical, 5/16 (M41213)
- Mastercut Tool Carbide Burs