Shop All Carbide Burs
Mastercut Tool
M13201 9.5x8x6x53 60° Included Cone Singlecut
Mfr # SJ-3MMSC
Zoro # G800587500
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SJ
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.374
- Bur Angle 60°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SJ-3MMSC
- Zoro # G800587500
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SJ |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.374 |
Cut Type | Singlecut |
Bur Angle | 60° |
SHK (Decimal) | 0.2362 |
Single End Double End | Single End |
LOC (Decimal) | 0.315 |
OAL (Decimal) | 2.087 |
OD (Metric) | 9.5 |
LOC (Metric) | 8 |
SHK (Metric) | 6 |
OAL (Metric) | 53 |
OD (Fractional) | 9.5 |
LOC (Fractional) | 8 |
SHK (Fractional) | 6 |
OAL (Fractional) | 53 |
Description
M13201 9.5x8x6x53 60 Included Cone Singlecut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529320)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 150G, Brown (66261126296)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ (22200-4)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- MASTERCUT TOOL 10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut (SF-5SC)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 07401 3/8x5/16x1/4x2-1/8 Ball Singlecut (SD-3SC)
- MASTERCUT TOOL 15400 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Doublecut (SL-4DC)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 1/8" Shank (DULSD41)
- Mastercut Tool Carbide Burs