Shop All Carbide Burs
Mastercut Tool
M07660 12.7x11x6x161 Ball Doublecut
Mfr # SD-5MML6DC
Zoro # G200586448
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.5
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-5MML6DC
- Zoro # G200586448
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.2362 |
LOC (Decimal) | 0.433 |
Single End Double End | Single End |
OD (Metric) | 12.7 |
OAL (Decimal) | 6.339 |
LOC (Metric) | 11 |
OD (Fractional) | 12.7 |
SHK (Metric) | 6 |
OAL (Metric) | 161 |
LOC (Fractional) | 11 |
SHK (Fractional) | 6 |
OAL (Fractional) | 161 |
Description
M07660 12.7x11x6x161 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blaze (77696090159)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836966)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- MASTERCUT TOOL M07700 16x14x6x59 Ball Doublecut (SD-6MMDC)
- MASTERCUT TOOL 1/4x1x1/4x3 Mill End Fiberglass Router, PowerA (FGR6-2C-1)
- MASTERCUT TOOL 11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut (SG-3SC)
- MASTERCUT TOOL 09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut (SF-3DM)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- MASTERCUT TOOL 1/2 Dblcut Piloted Diemill (22400)
- WIDIA Carbide Bur, Pointed Cone Shape (M41488)
- Mastercut Tool Carbide Burs