Shop All Carbide Burs
Mastercut Tool
M07601 12.7x11x6x56 Ball Singlecut
Mfr # SD-5MMSC
Zoro # G500586711
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.5
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-5MMSC
- Zoro # G500586711
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.2362 |
Single End Double End | Single End |
LOC (Decimal) | 0.433 |
OAL (Decimal) | 2.205 |
OD (Metric) | 12.7 |
LOC (Metric) | 11 |
SHK (Metric) | 6 |
OAL (Metric) | 56 |
OD (Fractional) | 12.7 |
LOC (Fractional) | 11 |
SHK (Fractional) | 6 |
OAL (Fractional) | 56 |
Description
M07601 12.7x11x6x56 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 60 Grit, Medium, Aluminum Oxide (1586)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 80 Grit (GB1Q)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66253370271)
- NORTON ABRASIVES Benchstone, Al Ox, Coar, 4inL x 1inWx1/4inH (61463685580)
- MASTERCUT TOOL 1/4 Dblcut Piloted Diemill (22200)
- MASTERCUT TOOL 07400 3/8x5/16x1/4x2-1/8 Ball Doublecut (SD-3DC)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- MASTERCUT TOOL M15900 3x8.9x3x38 12° Pointed Cone Doublecut (SM-41MMDC)
- MASTERCUT TOOL M01601 12.7x25x6x70 Cylinder No End Cut Singlecut (SA-5MMSC)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- Mastercut Tool Carbide Burs