Shop All Carbide Burs
Mastercut Tool
M06801 6.3x5x3x44 Ball Singlecut
Mfr # SD-51MMSC
Zoro # G400585814
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.248
- SHK (Decimal) 0.1181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SD-51MMSC
- Zoro # G400585814
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.248 |
Cut Type | Singlecut |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.197 |
OAL (Decimal) | 1.732 |
OD (Metric) | 6.3 |
LOC (Metric) | 5 |
SHK (Metric) | 3 |
OAL (Metric) | 44 |
OD (Fractional) | 6.3 |
LOC (Fractional) | 5 |
SHK (Fractional) | 3 |
OAL (Fractional) | 44 |
Description
M06801 6.3x5x3x44 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- VSM Abrasive Belt, 36 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (20081)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS, Max. RPM: 9, 000 RPM (66254442954)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- MASTERCUT TOOL M06701 3x2.5x3x38 Ball Singlecut (SD-42MMSC)
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut (SA-3DC)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL 17001 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Singlecut (SM-5SC)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- DRILLCO SG-1, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G116ADC)
- Mastercut Tool Carbide Burs