Shop All Carbide Burs
Mastercut Tool
M06701 3x2.5x3x38 Ball Singlecut
Mfr # SD-42MMSC
Zoro # G700584463
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.1181
- SHK (Decimal) 0.1181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SD-42MMSC
- Zoro # G700584463
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.1181 |
Cut Type | Singlecut |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.098 |
OAL (Decimal) | 1.496 |
OD (Metric) | 3 |
LOC (Metric) | 2.5 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 3 |
LOC (Fractional) | 2.5 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
M06701 3x2.5x3x38 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398024)
- MERIT Quick Change Disc, 2In, 60Grit, TS, PK100 (69957399641)
- WESTWARD Cabinet Filter (TT10Z916CFG)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- MASTERCUT TOOL M06600 2.5x2.3x3x38 Ball Doublecut (SD-41MMDC)
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- MASTERCUT TOOL 08500 1/4x3/8x1/4x2 Oval Doublecut (SE-1DC)
- MASTERCUT TOOL 6x32x6x75 Singlecut Piloted Diemill (M22201)
- MASTERCUT TOOL 07800 3/4x11/16x1/4x2-1/2 Ball Doublecut (SD-7DC)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002034C)
- Mastercut Tool Carbide Burs