Shop All Carbide Burs
Mastercut Tool
M06601 2.5x2.3x3x38 Ball Singlecut
Mfr # SD-41MMSC
Zoro # G100590798
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.0984
- Cut Type Singlecut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-41MMSC
- Zoro # G100590798
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.0984 |
Cut Type | Singlecut |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.091 |
OAL (Decimal) | 1.496 |
OD (Metric) | 2.5 |
LOC (Metric) | 2.3 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 2.5 |
LOC (Fractional) | 2.3 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
M06601 2.5x2.3x3x38 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 80 Grit, 1in.x10 yd (77300)
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- 3M Paper Disc Roll, 5 in. Dia, A Backing (7000119236)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41491)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 09862 3/8x3/4x1/4x6-3/4 Radius Tree Alumacut (SF-3L6FM)
- MASTERCUT TOOL M16101 3x16x3x38 7° Pointed Cone Singlecut (SM-43MMSC)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002719)
- Mastercut Tool Carbide Burs