Shop All Carbide Burs
Mastercut Tool
M06600 2.5x2.3x3x38 Ball Doublecut
Mfr # SD-41MMDC
Zoro # G600590601
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.0984
- Cut Type Doublecut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-41MMDC
- Zoro # G600590601
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.0984 |
Cut Type | Doublecut |
SHK (Decimal) | 0.1181 |
Single End Double End | Single End |
LOC (Decimal) | 0.091 |
OAL (Decimal) | 1.496 |
OD (Metric) | 2.5 |
LOC (Metric) | 2.3 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 2.5 |
LOC (Fractional) | 2.3 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
M06600 2.5x2.3x3x38 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- MARCO 1/2" ID x 25 Ft. Black Heavy-Duty Abrasive Blasting Hose with 10L174 (10L850120)
- SGSPRO Carbide Bur, Single Cut, 1in Cut L, SF5 (19176)
- MARCO Blastmaster® 153 Remote Control Valve (10L66EVD)
- MASTERCUT TOOL M06801 6.3x5x3x44 Ball Singlecut (SD-51MMSC)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- MASTERCUT TOOL 00700 3/16x5/8x1/4x2 Cylinder No Endcut Doublecut (SA-14DC)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- MASTERCUT TOOL M06601 2.5x2.3x3x38 Ball Singlecut (SD-41MMSC)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002140)
- Mastercut Tool Carbide Burs